Westward
3-7/8" HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 5UDG7
Zoro # G2927145
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/64 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- WESTWARD 1.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLJ8
- WESTWARD 135 Deg. Jobber Length Drill Bit 401J69
- WESTWARD 5/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDE3
- WESTWARD #59 1-5/8" Carbide 118 Deg. Jobber Length Drill Bit 5VUC2
- WESTWARD 1/2" Cobalt 143 Deg. Jobber Length Drill Bit 38AW03
- WESTWARD 3.10mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLN3
- WESTWARD M 4-3/8" TiN 135 Deg. Jobber Length Drill Bit 6PRW2
- WESTWARD #7 3-5/8" TiN 135 Deg. Jobber Length Drill Bit 6PRN5
- WESTWARD 10.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLU9
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/64 53902
- WESTWARD 13/32" HSS 135 Deg. Jobber Length Drill Bit 2UFE5
- Westward Drill Bits