Metro
Wire Shelf, 24"D x 36"W x 1-1/8"H, Green
Mfr # 2436NK3
Zoro # G2927172
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Height 1-1/8"
- Material Steel
- Number of Shelves 5
- Color Green
Explore More Products
- METRO Wire Shelf, 14"D x 42"W, Chrome 1442NC
- METRO Wire Shelving Unit, 24"D x 36"W x 74-5/8"H, 4 Shelves, Chrome 74P-4,2436NC-4
- METRO Solid Shelf, 24"D x 42"W, Silver 2442FS
- METRO Wire Shelf, 14"D x 60"W, Chrome 1460NC
- METRO Wire Shelf, 18"D x 36"W x 1-1/8"H, Chrome 1836NC-5
- METRO Wire Shelf, 24"D x 24"W, Chrome 2424NC
- METRO Super Erecta 18in x 48in x 80in Gray Mobile Shelving Unit Kit 4611848NK4M75
- METRO Wire Shelf, 24"D x 54"W, Black 2454NBL
- METRO Super Erecta 18in x 48in x 69in Gray Mobile Shelving Unit Kit 4611848NK4M64
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome 2448C
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Chrome 32V422
- Metro Wire Shelving