Spax
Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Combination Phillips/Square Drive, 125 PK
Mfr # 4101010400253
Zoro # G2927732
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Combination Phillips/Square
- Drive Size #2
- Material Steel
Explore More Products
- SPAX Wood Screw, 4 in, Washer Head 4581820701005
- SPAX CONSTROTN SCREW#8X1-1/2in. O 42318704004068
- SPAX Wood Screw, 5 in, Round Head Hex Drive 4571820801275
- SPAX 8x2 Mp Wh Int Screw 4281020400504
- SPAX Wood Screw, #14, 1-1/2 in, Steel Flat Head Torx Drive 4191670600404
- SPAX Wood Screw, #9, 3-1/4 in, Torx Drive, 5 PK 4191670450804
- SPAX 9x3-1/4 Mp Fh Int Screw 4191020450804
- SPAX 10x3 Mp Fh Int Screw 4191020500754
- SPAX PWR LAG HE 5/16 X 3 IN HCR 50CT 4571820800755
- NEWPORT FASTENERS Wood Screw, #9, 1-3/4 in, Black Phosphate Case Hardened Steel Flat Head Square Drive, 3000 PK 444052-3000
- WOODPRO FASTENERS Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK TH7X112-1
- Spax Self-Tapping Screws