Johnson Level & Tool
Adj Elevating Tripod, Aluminum, 118 1/8 In
Mfr # 40-6330
Zoro # G2928082
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Head Style Flat
- Mounting Thread 5/8-11
- Number of Sections 1
- Construction Aluminum
Explore More Products
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 60 In L, Aluminum 40-6335
- JOHNSON LEVEL & TOOL Adjustable Tripod, Aluminum, 41 3/4-67 In 40-6340
- JOHNSON LEVEL & TOOL Leveling Rod w/Bag, Aluminum, 16 Ft 40-6320
- JOHNSON LEVEL & TOOL Leveling Rod w/Bag, Aluminum, 13 Ft 40-6310
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 66 In L, Fiberglass 40-6332
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 16 ft. 40-6316
- JOHNSON LEVEL & TOOL Alu Hd Tripod 40-6335
- BON TOOL Telescoping Rod - Fiberglass 25' - Eighths, "es, Feet 34-119
- BUSHNELL OUTDOOR PRODUCTS Tripod, Stand-Up, Flat, L61In 784030
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass 06-916
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 25 ft. 40-6325
- Johnson Level & Tool Leveling Rods and Tripods