Shop Alternate Products
This Product is Discontinued
Westward
Stringer Wheel, 4" D, Steel, 0.0200 Wire (Discontinued)
Mfr # 4EDW5
Zoro # G2928265
This Product is Discontinued
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size M10 x 1.25
- Material Carbon Steel
- Arbor Hole M10 x 1.25mm