Wiegmann

Louver Plate Kit, 5.62 in. Hx5.5 in. W


$70.51
63% off
$25.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Carbon Steel
  • Finish Polyster Powder Coated
  • For Use With NEMA 12 Enclosure
  • Cut Out Height 4.37 in
  • Includes MOUNTING HARDWARE
See all product information