Shop Alternate Products
This Product is Discontinued
Zoro Select
Sealing Washer, Fits Bolt Size 3/8 in Buna-N, 10 PK (Discontinued)
Mfr # 4PAH5
Zoro # G2928511
This Product is Discontinued
Key Features
- Material Buna-N
- Finish Plain
- Fits Bolt Sizes 3/8 in
- Outside Dia. 0.625 in
- Thickness 0.0625 in