Westward
Gage Block Set, Rectangular, 81 Pc
Mfr # 2YNK8
Zoro # G2928642
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade Economy
- Application For High Tolerance Checking of Thickness
- Throat Depth (In.) 0.00005 in
Explore More Products
- WESTWARD V-Block Set, 8pc, W/Case 4KY25
- WESTWARD Gage Block, 1-2-3 4KY14
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 5.01mm-9.99mm 102300300
- STARRETT V-Block/Clamp Set, 1 Ea, 567
- HHIP 2.000" Rectangular Gage Block Grade 2/A+/AS 0 4101-0783
- INSIZE Roller Bearing V-Block Set, Steel 6888-2
- VERMONT GAGE Pin Gage, Minus, 0.254 In, Black 911225400
- VERMONT GAGE Pin Gage, Plus, 0.3750 In, Black 911137500
- VERMONT GAGE Pin Gage, Plus, 0.751 In, Black 911175100
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.023 111102300
- MITUTOYO Rect Steel, Asme 0, 8.0" 611208-531
- Westward Precision Gauges & Accessories