Shop Alternate Products
This Product is Discontinued
Zoro Select
3" W x 48" H Stainless steel Continuous Hinge (Discontinued)
Mfr # 1JFL3
Zoro # G2928721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Stainless steel
- Holes per Leaf 0
- Range of Motion 180 Degrees