Brady
Push Button Lockout, Clear, 3/16 In Dia.
Mfr # PBL6
Zoro # G2929351
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 30.5 mm
- Color Clear
- Material Acrylic
- Max. Number of Padlocks 2
- Width 1 1/2 in
Explore More Products
- BRADY Push Button Lockout, Silver, 3/16 In Dia. PBL4
- BRADY Steel Lockout Hasp, Vinyl-Coated Handle, Standard, 1 in Inside Jaw Dia, Red, 6 Padlocks, 12 Per Pack 65375
- BRADY Lockout Hasp, Standard, 6 Lock, Red 105720
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Width: 3 in 65967
- BRADY Lockout Hasp, Standard, 6 Lock, Red 105721
- BRADY Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L T218
- BRADY Push Button Lockout Base, 16mm, Plastc, PK5 130822
- BRADY Lockout Hasp, Red, Aluminum, 7-1/2" L 39480
- BRADY Confined Space - Solid Lockable Covers S 151049
- MASTER LOCK Master Lock® Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420 420
- BRADY Lockout Hasp, Standard, 6 Lock, 5 In. L, Color: Yellow T220
- Brady Lockout Tagout