Shop Alternate Products
This Product is Discontinued
Westward
Crimped Wire Wheel, 6" Dia, 0.0140 Wire (Discontinued)
Mfr # 1GBK7
Zoro # G2930067
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 5/8"
- Material Carbon Steel
- Abrasive Material Carbon Steel