Ideal
Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK
Mfr # 30-074
Zoro # G2930356
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 12 AWG
- Series 74B
- Max. Voltage 600V AC
Explore More Products
- IDEAL Closed-End Crimp Connector, PK1000 30-146
- IDEAL Grounding Pigtail, 12 AWG, Green, PK50 30-3392
- IDEAL Push In Connector, 3 Port, Orange, PK5000 30-1633
- IDEAL Push-In Connector, 3-Port, Orange, PK250 30-1033J
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 30-3480
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK 30-451
- IDEAL WIRE CONNECTORS YELLOW 25PK 773303
- IDEAL WIRE CONNECTORS RED 25PK 773304
- IDEAL WIRE CONNECTORS TAN, 25PK 773307
- TECHFLEX Deutsch, Connector Kit, 12 Pin DT12GY
- ALLEN TEL Super B Wire Connectors, Blue, GBCONN-S100, PK 100 GBCONN-S100
- Ideal Wire Connectors & Disconnects