Zoro Select
Rotary Latch, Nonlocking, Zinc Plated, Adjustable: NO
Mfr # 4RRJ7
Zoro # G2930514
$26.19
7% off
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Zinc
- Finish Zinc Plated
- Catch/Latch Height 2 3/8 in
- Material Steel