Lab Safety Supply
Bottle, 500 mL, 16 Oz, Wide Mouth, PK12
Mfr # 6FAJ9
Zoro # G2930706
$36.52
12% off
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/16 oz.
- Height 168mm
- Autoclavable No
- Bottle/Jar Type Reagent
- Labware Height - Metric 168 mm
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack 24J885
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 6FAJ2
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Green 6FAU3
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J912
- LAB SAFETY SUPPLY Dropper Bottle, 250 mL, 8 oz., PK6 6FAR7
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J906
- LAB SAFETY SUPPLY Safety Coated Bottle, 168mm H, 16 oz., PK12 52JZ75
- LAB SAFETY SUPPLY Safety Coated Bottle, 205mm H, 32 oz., PK12 52KA48
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 205mm H, 32 oz., PK12 52JZ92
- MENDA Dispensing IPA Bottle, 6 oz., HDPE, Blue 35735
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 CAP-00281G
- Lab Safety Supply Bottles & Jars