Tamper-Pruf Screw
#10 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK
Mfr # 151360
Zoro # G2931047
$10.33
4% off
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Head Type Round
- Drive One-Way
- Drive Size #10
Explore More Products
- TAMPER-PRUF SCREW #8 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 151340
- TAMPER-PRUF SCREW #12 x 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 151396
- TAMPER-PRUF SCREW #12 x 2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 151398
- TAMPER-PRUF SCREW #10-32 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81180
- TAMPER-PRUF SCREW #10-32 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121955
- TAMPER-PRUF SCREW #10-32 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 91655
- TAMPER-PRUF SCREW #14 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 151430
- TAMPER-PRUF SCREW #10-32 x 1/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 22140
- TAMPER-PRUF SCREW #8-32 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK #0130
- TAMPER-PRUF SCREW #10-24 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91130
- TAMPER-PRUF SCREW #10-24 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91610
- Tamper-Pruf Screw Tamper-Resistant Screws