Shop Alternate Products
This Product is Discontinued
Carlisle Foodservice
Dinner Bowl, 12.9 oz., Melamine Sunset Orange PK24 (Discontinued)
Mfr # 4303652
Zoro # G2931345
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 12.9 oz
- Overall Height 1-5/8 in
- Diameter 7-1/4 in
- Color Sunset Orange
- Material Melamine