- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label, White, Labels/Roll: 500
Shop Alternate Products
This Product is Discontinued
Brady
Label, White, Labels/Roll: 500 (Discontinued)
Mfr # PTL-7-423
Zoro # G2931722
This Product is Discontinued
Key Features
- Color White
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Height 1/2"
- Legend No Legend
- Material Polyester
- Brand Brady
- MFR #PTL-7-423
- Zoro #G2931722
- UPC #662820183273
- Country of OriginMexico
Dimensions
Height | 1/2" |
Width | 1/2" |
Length | 1/2" |
Label Height | 1/2 in |
Label Width | 1/2 in |
Vial/Tube Size | 50.0 mL |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 1/2 in |
Details
Color | White |
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label |
Legend | No Legend |
Material | Polyester |
Labels per Roll | 500 |
For Use With | TLS 2200(R) Thermal Transfer Portable Printer |
Label Type | Polyester |
Adhesive | Yes |
Temp. Range | -70 Degrees to 180 Degrees F |
Tape Format | Die Cut - Tag |
Standards | ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized |
Background Color | White |
Application | Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Laboratory ID - Bottle, Tube and Vial, Laboratory ID - Eppendorf Tube, Laboratory ID - Petri Dish, Rating Plates, Solar Panel ID |
Label Material | Polyester B423 |
Adhesive Properties | Aggressive Permanent Adhesive |
Product Type | Tracking Labels |
Label Color & Finish - Blank Precut General Purpose | White ( Gloss ) |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Service Temp Range - Blank Precut General Purpose | -70 Degrees F - 230 Degrees F |
Number of Labels | 500 |
Halogen Free - Blank Precut General Purpose | Halogen Free |
Secondary Label Included | No |
Labels per Row | 1 |
Recommended Ribbon | M61-R6010, M71-R6000, R6010 |
Indoor/Outdoor Usage | Outdoor |
Material Properties | Halogen Free |
Label Media Format | Precut Roll |
For Print Method | Thermal-Transfer |
Material Series | B-423 |
Compatible Mfr Part Number | M61-R6010, M71-R6000 |
Inkjet Printable | No |
Minimum Service Temperature | -70 Degrees F |
Label Color | White |
Label Shape | Square |
Adhesive Strength - Blank Precut General Purpose | Aggressive Permanent |
Maximum Service Temperature | 230 Degrees F |
Label Thickness | 0.003 in |
Color - Blank Precut General Purpose | White |
Label Finish | Gloss |
Adhesive Material | Acrylic |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Vial/Tube Size 50.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423