Merit
Flap Wheel, AO, 2x1x1/4 In Shank, 60G
Mfr # 08834131513
Zoro # G2932203
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Grit P60
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Explore More Products
- MERIT Non-Woven Flap Wheels2 x 1-1/2 x 1/4 In. 08834138126
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- 08834137515
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 80G 08834131514
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 60 08834137310
- MERIT Non-Woven Flap Wheels4 x 2 x 1/4 In. 80 08834121115
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 320 08834135341
- MERIT Coated Flap Wheels1-3/16 x 1/4 x 1/4 In. 08834137601
- MERIT Flap Wheel, Aluminum Oxide, 5/8" dia 08834137544
- MERIT Pink Mounted Point 1 x 1/4 In. A38 86A8 69078645345
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel FW-11240
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120 A008540
- Merit Flap Wheels