Federal Signal
Low Profile Warning Light, LED, Amber, 120V
Mfr # LP3PL-120A
Zoro # G2932343
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 100,000 hr
- Height 5 3/4 in
- Lamp Type Steady Burn LED
- Lens Material Polycarbonate
- Lens Design Screw-on Dome
Explore More Products
- FEDERAL SIGNAL Hazardous Warning Light, LED, Red, 24VAC/DC 191XL-024R
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber 151XST-120A
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED SLM200C
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red LP3P-012-048R
- FEDERAL SIGNAL Beacon Warning Light, Red, LED SLM200R
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red 225XL-120-240R
- FEDERAL SIGNAL Explosion-Proof Light, Red, Strobe Tube FSEX-24PMR-MOD
- FEDERAL SIGNAL Strobe Light, Amber, Xenon, 1.50A, Brckt Mnt G-STR-024-T-A
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color 100TD-R
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM 105XBRMB24D
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color 26ZT44
- Federal Signal Strobe and Flashing Lights