Shop Alternate Products
This Product is Discontinued
Westward
Folding Lock-Back Knife, Black, 3 1/4 In (Discontinued)
Mfr # 1YJE3
Zoro # G2932571
This Product is Discontinued
Key Features
- Number of Blades 1
- Blade Edge Serrated
- Blade Type Clip Point
- Blade Length 3-1/2"
- Blade Material 420HC Stainless Steel