Zoro Select
Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK
Mfr # U04006.100.0350
Zoro # G2932596
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 3 1/2 in
- Head Width 1 5/8 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 7 1/2 in L, 5 PK U04211.100.0750
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK U04210.075.0400
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 7 in L, 5 PK U04005.100.0700
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK U04005.087.0650
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK U04211.112.0300
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 8 in L, 5 PK U04005.112.0800
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 70 PK HCI30870700GUSA-070BX
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK U04006.100.0450
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 55 PK HCI31250700GUSA-055BX
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 25 PK U04211.050.0175
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 60 mm L, 50 PK M04210.160.0060
- Zoro Select Structural Bolts