Nibco
3" x 2-1/2" NOM C Copper Reducer
Mfr # 600R 3x21/2
Zoro # G2933174
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 3/4" NOM C Copper 90 Degree Intermediate Radius Elbow U607I 3/4
- NIBCO 2" x 3/4" NOM C Copper Reducing Coupling 600R 2X3/4
- NIBCO 3/4" NOM C x 1" MNPT Copper Reducing Adapter C604 3/4x1
- NIBCO 1 CxC Coupler No Stop W00980D
- NIBCO 3" x 1-1/4" NOM FTG x C Copper Reducer 6002 3X11/4
- NIBCO 1-1/2" NOM C Copper Union C733 11/2
- NIBCO Solder Pressure Couplings, Copper 9001351
- NIBCO 5/8 in. Wrot Copper 45-Degree C x C Elbow CP60658
- NIBCO 1 in. Wrot Copper 90-Degree Ftg x C Elbow CP60721
- NIBCO Elbow, 90 Deg, C x MNPT, 3/4 In 707-4-6-LF 3/4
- THRIFCO PLUMBING 1/2 Inch Copper Female Adapter 5436121
- Nibco Fittings