Tanis
Stapled Set Strip Brush, PVC, Length 72 In
Mfr # RPVC211072
Zoro # G2933734
$95.69
7% off
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC
- Bristle Diameter 0.008 in
- Bristle Type Straight Wire
- Overall Trim (In.) 1
- Mounting Profile H-Shaped
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB100072
- TANIS Strip Brush, 36 In L, Overall Trim 6 In MB701636
- TANIS Strip Brush, 36 In L, Overall Trim, MB404236
- TANIS Adjustable Conveyor Brush, .012 In Mylon CB4010
- TANIS Strip Brush, 72 In L, Overall Trim 4 In MB402872
- TANIS Strip Brush, 72 In L, Overall Trim 4 In MB400872
- TANIS Strip Brush, 3/16 W, 48 In L, Trim 6 In MB404848
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 4 In MB704612
- TANIS Strip Brush Holder, Sz 2 In, 60 In L, PK10 AH100460CF
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC711036
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In MB704096
- Tanis Conveyor Brushes