Pemko
Meeting Stile, 3 ft., Gray, EPDM
Mfr # 305SSE36
Zoro # G2934093
$63.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dual Doors
- Overall Length 3 ft
- Projection 3/8"
- Color Gray
- Flange Height 3/16"
Explore More Products
- PEMKO 303AV84 84" Standard Perimeter Gasketing with Vinyl Mill Aluminum 303AV84
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 8ft 303 AS 1" X 96+2
- PEMKO PK33D510 510' Adhesive Perimeter Gasketing Dark Bronze Anodized Aluminum PK33D510
- PEMKO Double Door Weatherstrip, Pile, 7 ft. 369 AP X 84
- PEMKO Door Frame Weatherstrip, Brush Insert, 9ft 18041 CNB X 108
- PEMKO Door Frame Weatherstrip, 3 ft, Gray 297AV36
- PEMKO 18250DNB84 84" Brush Seal / 180 Degree Aluminum Retainer with Nylon Brush Insert Dark Bronze 18250DNB84
- PEMKO 29326DNB28 28" 180 Degree Concealed Fastener Retainer with 5/8" Brush Dark Bronze 29326DNB28
- PEMKO 18100CNB24 24" 180 Degree Aluminum Retainer Weatherstrip with 1" Nylon Brush Clear Aluminum 18100CNB24
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H 159MDKB-36x84
- NATIONAL GUARD Smoke Seal, 3 ft., Charcoal, TPE Rubber 5020C-36
- Pemko Door Bottoms, Thresholds & Seals