Zoro Select
PVC Sanitary Tee, Hub, 2 in Pipe Size
Mfr # 1WJP4
Zoro # G2934267
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Solid Flange, FNPT, 2-1/2 in Pipe Size 852-025
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1-1/2 in Pipe Size CUF015
- ZORO SELECT PVC Solid Flange, Socket, 1 in Pipe Size 851-010
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size 808-005
- ZORO SELECT PVC Elbow, 90 Degrees, Long Sweep, Hub, 3 in Pipe Size 1WJZ3
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 4 in x 2 in Pipe Size 839-420
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 4 in Pipe Size 857-040
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 4 in Pipe Size H417040LS
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket, 6 in Pipe Size P324-060
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/2 in Pipe Size 438291
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size 1402167
- Zoro Select Fittings