Ams
Gas Vapor Probe Kit, Without Drill
Mfr # 209.17
Zoro # G2934312
Free Shipping & Returns
$3,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) GVP Dedicated Tips with Umbrella, (3) 5/8 in x 3 Foot Tile Probe Extensions, (4) 3 Foot Extensions, 1 1/2 in Wild Bore Bit, 3/4 in ID Drive Adapter, 5/8 in Tip Drive End, 5/8 in x 3 Foot Extendable Tile Probe Base, Carrying Case, Hand Pump, Instructions, SDS Max 1 1/2 in Carbide Bit, SDS Max Drill Adapter, Slide Hammer, Slide Hammer Adapter
- Type Without Drill/Jack/Tubing
- Manufacturers Warranty Length 1 yr
- Dia. (In.) 5/8 in
- Connector Type 5/8 in
Explore More Products
- AMS GAS VAPOR PROBE MANUAL STAINLESS STEEL 427.01 GVP
- EIJKELKAMP Sieve can for wet sieving, 1.0 mm sieve opening 08130404
- SPOTON SpotOn Digital Soil Compaction Meter 29360
- PCE INSTRUMENTS Soil pH Meter, 0.00 to 14.00pH Measuring Range PCE-PH20S
- I.W. TREMONT CO #5 Filter Paper, Pkg. of 100 LE-CFP4-125
- LUSTER LEAF Soil pH Meter, Digital Display 1845-6
- LAMOTTE Soil Test Kit Professional 5010-01
- EIJKELKAMP Sieve can for wet sieving, 0.250 mm sieve opening 08130408
- DICKEY-JOHN DICKEY-JOHN Soil Compaction Tester 155850003AS1
- LAMOTTE SOIL TEST KIT REPLACEMENT BASNUT REFILL R-5679
- EIJKELKAMP Sieve can for wet sieving, 0.053 sieve opening 08130414
- Ams Soil Testers