Breco
Thumb Lever Air Gun, 1/2" Extension
Mfr # BG25
Zoro # G2934364
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Nickel Plated Zinc
- Application Cleaning, Drying
- Outlet Size 1/8 in (F)NPT
- Overall Length 5 1/4 in
Explore More Products
- BRECO Thumb Lever Air Gun, 1/2" Extension 301403.3
- BRECO Quick Change Air Gun Kit, Contains 5 Nozzles and Heavy Duty Air Gun 301695.1
- BRECO Thumb Lever Air Gun, 3/4" Extension BG2B5
- GUARDAIR Thumb Lever Air Gun, 90 psi 970
- TITAN Air Blow Gun, 20" TIT19387
- GUARDAIR Thumb Lever Air Gun, 6" Extension 900LJ006AA
- COILHOSE PNEUMATICS Typhoon High Flow Tip w/ FPT AMAHFN-00F-DL
- EXAIR Safety Air Gun, 22 CFM, 6" Ext, Shield, Outlet Size: 1/4" NPT 1230SS-6-CS
- MILTON INDUSTRIES Full Flow OSHA Lever Blow Gun S-150
- COILHOSE PNEUMATICS Tamperproof Safety Blow Gun 600-ST
- EXAIR Soft Grip Safety Air Gun, 1100 1210
- Breco Air Guns & Accessories