Zoro Select
6" Welded SS Socket Weld Flange
Mfr # 4381000700
Zoro # G2934617
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Explore More Products
- ZORO SELECT 3" Welded SS Socket Weld Flange 4381000670
- ZORO SELECT 1" Socket Weld SS Tee 4307006114
- ZORO SELECT 3/8" FNPT 304 SS 90 Degree Elbow 2UA56
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 4381009660
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 304 SS Hex Bushing 1LTF5
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS 4381002440
- ZORO SELECT Eccentric Coupling, 304 SS, 3 x 1 in 4381010250
- ZORO SELECT Pipe, Schedule 40, 2-1/16"ID, 304 SS, 3 ft L ZUSA-PF-11250
- ZORO SELECT 3/4" Socket Weld SS Weldable Outlet Sch 40 4307002530
- ZORO SELECT 1-1/2" FSW 316/316L SS 45 Degree Elbow 3001300318
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,316, Thrd Heavy 4381034890
- Zoro Select Fittings