Zoro Select
1/2" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A
Mfr # BULK-RS-NHS60-28
Zoro # G2935667
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A BULK-RS-H50-12
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A BULK-RS-BHS70-23
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 120"x48", 60A BULK-RS-RCY60-6
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A BULK-RS-H40MIL-39
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/32"T x 36"W x 12"L BULK-RS-E60HT-8
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 30A BULK-RS-NHS30-60
- ZORO SELECT Neoprene Roll, 40A, 45'x36"x3/16 BULK-RS-N40-973
- ZORO SELECT 1/32" High Grade Buna-N Rubber Strip, 4"x36", Black, 50A BULK-RS-BHS50-856
- ZORO SELECT Silicone Strip, 60A, 36"x1"x0.125", Blue BULK-RS-S60MD-53
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 3/16" Thick x 4" Wide x 10ft. Long BULK-RS-S60-429
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 50A BULK-RS-S50FDA-298
- Zoro Select Rubber Sheets & Strips