Eldon James
3/8" Barbed 316L SS Straight Coupler Sch 10
Mfr # CO-6SS
Zoro # G2936315
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316L Stainless Steel
- Specific Fitting Shape Straight Connector
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Tube Size 3/8 in
Explore More Products
- ELDON JAMES 1/2" Barbed x 3/8" MNPT Male Adapter PK 10 A6-8WP
- ELDON JAMES 3/8" Barbed x 3/4" MNPT Male Adapter PK 10 A12-6WP
- ELDON JAMES 3/16" Barbed x 1/4" MNPT Male Adapter PK 10 A4-3WP
- ELDON JAMES Straight Coupler, 5/16In, Barbed, HDPE, PK10 CO-5HDPE
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 A6-5BN
- ELDON JAMES Elbow, 90 Deg, 1/4 In, Barbed, PVC, PK5 L0-4NK
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/8 In, PK10 L2-3HDPE
- ELDON JAMES 1/4" Barbed x 1/2" MNPT Male Tee PK 10 T8-4WP
- ELDON JAMES 3/4" Barbed x MNPT Tee PK 10 T12-12WP
- PNEUMADYNE 10-32 UNF x 0.17" Barb Brass Straight Male Connector EB40
- GENOVA Schedule 40 To Schedule 30 Bushing PVC 01129 0600HA
- Eldon James Tube Fittings