Stanley
Demolition Bars, Universal Wrecking Tool
Mfr # 55-119
Zoro # G2936656
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver with Black Grip
- Features Heat-Treated and Tempered Striking Face With Chamfered Edges, Slip-Resistant, Textured Bi-Material Grip
- Material Forged High Carbon Steel with Bi-Material Cushion Grip
- Overall Length 15 in
- Overall Width 5 in
Explore More Products
- STANLEY Pry Bars, Flat Pry Bar, 15-1/2 In. L 55-525
- STANLEY Nail Pullers, Nail Puller, 12 In. L 55-115
- STANLEY Stanley 55-130 Forged Hexagonal Steep Ripping Bar, 30" Long 55-130
- STANLEY Ripping Bar 3/4 X 36 In 55-136
- STANLEY Pry Bar, Pieces 3, Steel, 1-1/2 In. W STHT55135
- STANLEY Ripping Bars, Offset Ripping Bar, 17 In. L 55-818
- STANLEY Stanley Hand Tools 36in. FatMax Wrecking Bar 55-104 76174551044
- STANLEY 3Pc Pivot Head Pry Bar Set POJ2166S
- STANLEY Stanley 680-55-035 11 Inch Nail Puller 680-55-035
- DYNAMIC Tools 18" Pry Bar With Comfort Handle D056418
- AMPCO SAFETY TOOLS Pry Bar, 9 in. OAL CJ-1-ST
- Stanley Pullers and Separators