- Home
- /
- Power Transmission
- /
- Motors
- /
- General Purpose AC Motors
- /
- 3-Phase AC Motors
- /
- 3-Phase General Purpose Motor, 50 HP, 365T Frame, 208-230/460 Voltage, 1180 Nameplate RPM
Shop Alternate Products
This Product is Discontinued
Dayton
3-Phase General Purpose Motor, 50 HP, 365T Frame, 208-230/460 Voltage, 1180 Nameplate RPM (Discontinued)
Mfr # 2MXX5
Zoro # G2936997
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 50
- RPM Range 1101-1200
- Voltage 208-230/460
Customers Also Purchased
- Brand Dayton
-
MFR #
2MXX5
-
Zoro #
G2936997
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr. |
Length Less Shaft | 32-1/2" |
Overall Length | 33-9/16" |
Shaft Length | 5-7/8" |
Shaft Dia. | 2-3/8" |
Details
Item | General Purpose Motor |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Type | Rigid Base |
HP | 50 |
RPM Range | 1101-1200 |
Voltage | 208-230/460 |
Frame | 365T |
Motor Thermal Protection | None |
Motor Service Factor | 1.15 |
Voltage Compatibility | 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460 |
Motor Application | General Application |
Motor Design | 3-Phase |
Nameplate RPM | 1180 |
Motor Shaft Rotation | CW/CCW |
Motor Mounting Position | Horizontal |
Motor Frame Material | Cast Iron |
Motor Shaft Design | Keyed |
Standards | UL, CSA, CE |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Green Certification or Other Recognition | NEMA Premium Rated |
Footnotes | 16 |
Inverter Rated | Yes |
Frame Material | Cast Iron |
No. of Speeds | 1 |
Full Load Amps | 128.0-115.6/57.8 |
Motor Bearings | Ball |
Nominal Efficiency | 94.1% |
CC Number | CC029A |
Hz | 60 |
Phase | 3 |
Duty | Continuous |
RPM Group | 1101-1200 |
Motor Efficiency Group | NEMA Premium Efficient |
Ins. Class | F |
Max. Ambient Temp. | 40 Degrees C |
Description
General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 50 HP, Nameplate RPM 1180, 365T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 128.0-115.6/57.8 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 33-9/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A