Tamper-Pruf Screw
#8-32 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 21930
Zoro # G2937024
$11.52
4% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Button
- Drive Hex
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW 3/8"-16 x 1-1/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK 22420
- TAMPER-PRUF SCREW #8-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 21920
- TAMPER-PRUF SCREW 5/16"-18 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 22340
- TAMPER-PRUF SCREW 1/4"-20 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6001800
- TAMPER-PRUF SCREW #6-32 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK 81000
- TAMPER-PRUF SCREW 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 151240
- TAMPER-PRUF SCREW #6-32 x 1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK 141408
- TAMPER-PRUF SCREW #6 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91330
- TAMPER-PRUF SCREW #10-32 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121945
- TAMPER-PRUF SCREW 1/4"-20 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK 21540
- TAMPER-PRUF SCREW #6-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 121710
- Tamper-Pruf Screw Tamper-Resistant Screws