Taylor
Digital Panel Mount, -40 to 300
Mfr # 994010
Zoro # G2937076
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Power Source AAA Battery
- Temp. Range (F) -40 Degrees to 300 Degrees
- Temp. Range (C) -40 Degrees to 150 Degrees
- Accuracy +/-1.8 Degrees F
- Mounting Surface or Flush
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F 12U604
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Height: 2 in 1EPF3
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Sensor Dia.: 1 1/4 in 13E395
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F 12U616
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F 12U636
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240 F 12U617
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F 12U615
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Mounting: Surface 13E397
- ZORO SELECT Analog Panel Mt Thermometer, 200 to 450F 12U648
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F 12U614
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F 12U641
- Taylor Panel Mount Thermometers