Westward
3-3/4" HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 5UDG6
Zoro # G2937356
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- WESTWARD 1.65mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLK7
- WESTWARD 3/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDG4
- WESTWARD 5/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDC8
- WESTWARD F 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 2UFP7
- WESTWARD #9 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL79
- WESTWARD 3/32" Cobalt 143 Deg. Jobber Length Drill Bit 38AV90
- WESTWARD 0.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLJ6
- WESTWARD #15 3-3/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL85
- WESTWARD 80.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRD3
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 1/8 C01453
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #40 44110
- Westward Jobber Length Drill Bits