Legris
Nylon Union, Push-to-Connect x Push-to-Connect, For 3/8 in x 3/8 in Tube OD, Black 10 PK
Mfr # 3106 60 00
Zoro # G2939151
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Nylon
- Tube Fitting Material Nylon
- Basic Fitting Shape Union
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Push-to-Connect x Push-to-Connect
Explore More Products
- LEGRIS Male Connector, Tube 5/32, Pipe 1/8, PK10 3175 04 10
- LEGRIS Male Connector, Pipe M3 x 0.05, PK10 3101 04 09
- LEGRIS Male Connector, 1/8 In OD, 290 PSI, PK10 3175 53 14
- LEGRIS Male Elbow, Tube 12mm, Pipe 3/8 In, PK10 3109 12 17
- LEGRIS Male Elbow, 90 Deg, 4mm, MNPTxTube, PK10 3109 04 11
- LEGRIS Plug-In Tee, Outside Dia 1/4 In, PK10 3188 56 00
- LEGRIS Nickel Plated Brass Female Adapter, 1/4 in Tube Size 3614 06 13
- LEGRIS All Metal Push to Connect Fitting 3879 04 13
- LEGRIS Female Elbow, Thread 3/8 In NPT, PK10 3009 62 18
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 1/2" x 1/4" Male Universal Thread B12-U02M
- TECHNIFIT Fitting, PTC, Bulkhead Union, 3/8", PMM3/8 PMM3/8
- Legris Tube Fittings