Zoro Select
2" Welded SS Socket Weld Flange
Mfr # FLS41RFSW200
Zoro # G2939307
$139.10
38% off
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
Explore More Products
- ZORO SELECT 1/4" MNPT 316 SS Hex Socket Plug 60SP112N014
- ZORO SELECT 4" Butt Weld 316L SS Long Radius 90 Degree Elbow Sch 40 4381020680
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange 4381006060
- ZORO SELECT Flange, Threaded, 316 SS, 3/4"Pipe Size BULK-PF-772
- ZORO SELECT 3/4" FNPT 316/316L SS Coupling 1500300718
- ZORO SELECT Hex Plug, 1", 150,316, Thrd Heavy 4381036050
- ZORO SELECT Elbow, Street, 1-1/2" BSPT Male x Female ZUSA-PF-8188
- ZORO SELECT 1-1/2" Welded SS Weld Neck Flange Sch 40 4381004620
- ZORO SELECT Pipe Flange, Schedule 10, 316/316L SS 4381001220
- MERIT BRASS 2 In. 304 Stainless Steel 90 Degree Street Elbow - MNPT X FNPT - Class 150 - 300 PSI - Import K403-32
- ZORO SELECT 1-1/4" x 3/8" MNPT x FNPT SS Hex Bushing 4381031170
- Zoro Select Fittings