Extech
Laser Tachometer, 2 to 99,999 rpm
Mfr # 461920
Zoro # G2939395
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Contact / Noncontact Noncontact
- Noncontact RPM Range 2 to 99,999
- RPM Accuracy +/-0.05%
- Indicator On Target
Explore More Products
- EXTECH Laser Tachometer, 0.5 to 20,000 rpm 461995
- EXTECH Stroboscope/Tachometer 461825
- EXTECH Tachometer, 10 to 20,000 rpm 461750
- EXTECH Tachometer, 2 to 20,000 rpm RPM33
- EXTECH Tachometer, 0.5 to 20,000 rpm 461891-NIST
- EXTECH Tachometer, 5 to 99,999 rpm 461893
- EXTECH Tachometer With Nist 461831 461831-NIST
- EXTECH Tachometer, 0.5 to 20,000 rpm RPM10-NIST
- EXTECH Tachometer, 2 to 20,000 rpm RPM33-NIST
- MONARCH Tachometer, 5 to 99,999 rpm 6109-010
- SHIMPO Tachometer, 5 Digit LCD, 1.6 ft. Distnce PT-110
- Extech Tachometers