Banjo
4" Female Coupler x Hose Shank Cam Lever Coupling
Mfr # 400C
Zoro # G2940131
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 4"
Explore More Products
- BANJO 4" Female Coupler x FNPT Cam Lever Coupling 400D
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling 125F
- BANJO 2-1/2" Polypropylene Female Dust cap 250CAP
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling 100F
- BANJO 1" Female Coupler x MNPT Cam Lever Coupling 125B
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling 075F
- BANJO 2Inmanifold Flange X 2In Female Coupler M220D
- BANJO 200Gv Viton Gaskets 200GV
- BANJO 90 Degree Female 1 1/2 150C90
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum G125-E-AL
- BANJO 2In Dry-Mate Male DM200A
- Banjo Camlock Fittings