Parker
1/4" x 3/8" CPI x MNPT SS Male Connector
Mfr # 6-4 FBZ-SS
Zoro # G2941215
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Pipe Fitting Connection Type CPI(TM) x MNPT
- Pipe Size 1/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 5/16" A-LOK x 1/4" MNPT Brass Straight Connector 5MSC4N-B
- PARKER Elbow, 90, Carbon Stl, A-LOKxM, 1/4Inx3/8In 4MSEL6N-S
- PARKER 3/4" CPI 316 SS Union 12-12 HBZ-SS
- PARKER 3/8" Compression SS Tube End Insert 6 TIZ .250-SS
- PARKER 1/4" A-LOK x Male BSPP 316 SS Male Connector 4MSC4R-316
- PARKER 1/2" x 1/4" CPI Brass Reducing Union 8-4 HBZ-B
- PARKER 1/2" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow 4FEL8N-316
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Tube End Male Adapter 8MA6N-316
- PARKER 3/16" Compression SS Nut 3 BZ-SS
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS N2500-08-08-SS
- PARKER 1/4" x 1/2" A-LOK x MNPT SS Male Connector 8MSC4N-316
- Parker Tube Fittings