Love
Digital Panel Meter, Temperature
Mfr # TID-1210
Zoro # G2941443
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature, Positive Temperature Coefficient Thermistor
- Input Range -58 Degrees to 302 Degrees F
- Display Span 999
- Display Digits 999
- Includes Instructions
Explore More Products
- LOVE Digital Panel Meter, Process TID-3100
- LOVE Digital Panel Meter, Temperature TID-1110
- LOVE Digital Panel Meter, Temperature TID-1120
- LOVE Digital Panel Meter, Temperature TID-1220
- LOVE Digital Panel Meter, Process TID-3400
- LOVE Digital Panel Meter, Process TID-3200
- SIMPSON ELECTRIC Digital Panel Meter, Temperature M240-0-92-0-F
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A 12G474
- AUTONICS 1/8 Din Multi-Panel Meter AC Amps MT4W-AA-4N
- TSURUGA Digital Other Panel Meter 482A-02-3-BP
- TRUMETER Multi Function Panel Meter, APM Style APM-M1-APO
- Love Digital Panel Meters