United Abrasives/Sait
SAIT 23450 A24R General Purpose Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack
Mfr # 23450
Zoro # G2941452
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23328 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack 23328
- UNITED ABRASIVES/SAIT SAIT 77962 Steel Worker® Metal-Cutting Carbide Blades 12" (305mm) x 1" (26mm), 1-Pack 77962
- UNITED ABRASIVES/SAIT SAIT 24051 Iron Worker™ General Purpose Chop Saw Wheels 14" x 3/32" x 1", 1 Pack 24051
- UNITED ABRASIVES/SAIT SAIT 24150 XFC™ Extremely Fast Cut Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack 24150
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A36T 3" x .035" x 3/8" 36 Grit Aluminum Oxide 23050
- UNITED ABRASIVES/SAIT SAIT 23050 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x .035" x 3/8", 1-Pack 23050
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 CERAMIC 6" x .045" x 7/8" Ceramic Aluminum 22482
- UNITED ABRASIVES/SAIT Cutting WheelT279x332x78PK25 22066
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 3" x 1/16" x 3/8" Ceramic Aluminum Oxide 23140
- UNITED ABRASIVES/SAIT SAIT 24252 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 5" x 1/16" x 7/8", 50-Pack 24252
- RIDGID 2PK Repl Cutting Wheel 41317
- United Abrasives/Sait Cut-Off Wheels