Zoro Select
PVC Coupling, Compression, 3 in Pipe Size
Mfr # 160-110
Zoro # G2942265
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Compression
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1 in Pipe Size 1435-010
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size 830-020
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 3/4 in x 1/2 in Pipe Size 406101
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size 848-030
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/2 in Pipe Size 858-005
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1/2 in Pipe Size 835-005BR
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket, 6 in Pipe Size P324-060
- ZORO SELECT PVC Cap, FNPT, 2-1/2 in Pipe Size 848-025
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 1 in Pipe Size H436010LS
- ZORO SELECT PVC Flange, Spigot, 3 in Pipe Size 856-030
- GENOVA PRODUCTS REDUCING WYE 6 X 4 V-9064
- Zoro Select Fittings