Zsi
CushionedClampStrutMounted, TubeSz2 5/8In
Mfr # 042N048
Zoro # G2942816
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 2,200 lb
- Type Strut Mounted
- Height (In.) 3 53/64 in
- Width (In.) 1 5/8 in
Explore More Products
- ZSI Beta Twin, Group T2, Weld Plate TP2SS
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In 011N014
- ZSI Beta Standard Clamp, 3/8", Cushion, Alum S2011C-AL
- ZSI Clip, Strut Mounted, Tube S 5/8 In. RPC-5/8
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In 018MS021
- ZSI Beta Clamps, Smoothie Twin, 1 In Hose T5016H
- ZSI Strut Clamp, 1"OD, 6 7/8"W 929M25
- ZSI Heavy Clamp, 1/8" Pipe, Stack Alum H3007B-AL
- ZSI Insulated Strut Clamp, 3/8"OD, 3 5/8"W UX3815S6
- BIG HORN Heavy Duty 3/4 Inch Cast Iron Pipe Clamp 2 Piece 19301
- BREEZE T-Bolt, 1.88", Carbon Steel Bolt, PK10 B9222-0188 B
- Zsi Plumbing Accessories