Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 65mm L, 50 PK (Discontinued)
Mfr # 6AV95
Zoro # G2942956
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 0.8mm
- Fastener Length 65mm
- Head Width 8mm
- Material Carbon Steel