Speedaire
Autoswitch Band, 10mm Bore
Mfr # BJ2-010
Zoro # G2943026
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 10 mm
- Mount Type Autoswitch Band
- Material Steel
- Fits 5TKR6 to 5TKT2, 5TLD6 to 5TLE2, 5TLJ5 to 5TLJ7
- Includes Screws
Explore More Products
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt 5VLY6
- SPEEDAIRE Jam Nut, 3/4 In, 7/8 In Bore JM-025
- SPEEDAIRE Rod Clevis, 25mm, 32mm Bore Y-G03SUS
- SPEEDAIRE Pivot Bracket, 7/16 In, 9/16 In Bore NCM-PC044
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket 5VKW1
- SPEEDAIRE Mounting, Center, 1 In 3FE48
- SPEEDAIRE Foot Bracket, 100mm Bore L5100
- SPEEDAIRE Autoswitch Band, 100mm Bore BAF-10S
- SPEEDAIRE Flange Plate, 32mm Bore NCG-F032
- FESTO Rod Eye SGS-M16X1, 5 SGS-M16X1,5
- FESTO Swivel Flange SNCL-25 SNCL-25
- Speedaire Pneumatic System Components