Dayton
DC Gearmotor, 49.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage
Mfr # 3XA79
Zoro # G2943254
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 49 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Replacement Parts
Explore More Products
- DAYTON DC Gearmotor, 120.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage 3XA86
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE13
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1MBG5
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 15 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPX4
- DAYTON DC Gearmotor, 822.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 90V DC Voltage 6Z414
- DAYTON AC Gearmotor, 46.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L520
- DAYTON AC Gearmotor, 130.0 in-lb Max. Torque, 55 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 6VEP6
- DAYTON AC Gearmotor, 855.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4CVY1
- DAYTON AC Gearmotor, 630.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 2H612
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 52JE18
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPU7
- Dayton Gearmotors