Zoro Select
#10-32 x 7/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # MS51958-67B
Zoro # G2944076
$30.60
23% off
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material Stainless Steel
Explore More Products
- ZORO SELECT #8-32 x 13/64 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK 5GMD1
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK 5GMC4
- ZORO SELECT #2-56 x 3/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK 5GLZ6
- ZORO SELECT #6-32 x 5/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51211.013.0062
- ZORO SELECT #10-24 x 1-1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK U24861.019.0125
- ZORO SELECT 5/16"-18 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51122.031.0200
- ZORO SELECT M6-1.00 x 10 mm Torx Flat Machine Screw, Zinc Plated Steel, 5000 PK MI61014581
- ZORO SELECT #8-32 x 5/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK 0805MPF188
- ZORO SELECT #10-24 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 7000 PK 1010MPP
- ZORO SELECT M3-0.50 x 16 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK M55340.030.0016
- USA INDUSTRIALS M4-0.70 x 8 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK ZSCRW-464
- Zoro Select Machine Screws