Winsmith
Speed Reducer, Indirect Drive, 30:1
Mfr # E13XWNS, 30:1
Zoro # G2944672
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Nominal Output RPM 58 RPM
- Standards NSF/ASTM B-117
- Dimension M 4.12 in
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 E20MWSS, 40:1, 56C
- WINSMITH Speed Reducer, 2.63", 60:1,140TC, Washdown M26 60 HOLLOW 140TC 1.44
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 E13MWNS, 40:1, 56C
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 E13MWNS, 5:1, 56C/140TC
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 E30MWNS, 50:1, 56C/140TC
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown M20 60 HOLLOW 56C 1.25
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown M18 40 R 140TC
- WINSMITH Speed Reducer, 2.38", 40:1, 56C, Washdown M24 40 HOLLOW 56C 1.25
- WINSMITH Speed Reducer, 2.38"CD, 05:1,140TC U24 05 HOLLOW 140TC 1.50
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 F738-60E-B7-G
- DAYTON Speed Reducer, C-Face, 56C, 20:1 4Z288
- Winsmith Speed Reducers