Federal Signal
Low Profile Warning Light, Strobe, Red
Mfr # LP3E-120R
Zoro # G2944742
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Strobe Tube
- Voltage 120V AC
- Light Output 2.2 Joules
- Current Drawn 0.10A AC
- Color Red
Explore More Products
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, Amber, 5 In MPS650-AA
- FEDERAL SIGNAL Flashing LED Light, LED, Amber, 6-13/32in L 607101-02SB
- FEDERAL SIGNAL LED Warning Light, 416300 Series 416300-W
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC 141ST-120R
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber LP3P-120A
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 24VDC AV1-LED-024R
- FEDERAL SIGNAL Warning Light, LED, Amber, Surface, Rect, 5 L LP1-012A
- FEDERAL SIGNAL Beacon Light, Open Style, 7-1/2 in. H 420450-02
- FEDERAL SIGNAL Mini Light Bar, LED, Blue, 15-13/16" L 454101HL-03
- GROTE LIGHTING 15- YEL- BLTDRV- HI-INTNSTY MINI BAR LIG 77163
- PULSE II Led Beacon, Epoxy Filled, Low Prof, Blue EB7930B
- Federal Signal Automotive Lighting